VALUE BRAND Incandescent 4 Lumens Yellow Handheld Flashlight

VALUE BRAND| Zoro #: G1738353| Mfr #: 6AHA5

$4.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738353 Mfr #: 6AHA5
Beam Distance: 9mSafety Rated: Not Safety Rated
Body Dia.: 2.25"Lumens: 4
Includes: Tail Cap Hang RingBody Color: Yellow
Switch Type: SlideLumens Range: 0 to 49
Lamp Type: IncandescentMaximum Lumens Output: 4
Lens Material: PolycarbonateFlashlight Grouping Type: Handheld Flashlight
Batteries Included: NoNumber of Batteries: 2
Flashlight Battery Size: DFlashlight Body Material: Plastic
Length: 6.63"Flashlight Grade: General Purpose
Light Output Modes: HighRechargeable: No
Item: Handheld FlashlightSpecial Light Output Mode: No Special Light Output
Battery Burn Time: 2 hr.Lamp Life: 20 hr.
Weight with Batteries: 3.68 oz.Flashlight Battery Type: Alkaline
Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type Incandescent, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, 4 Lumens, Lumens Range 0 to 49, Maximum Lumens Output 4, Flashlight Body Material Plastic, Body Color Yellow, Length 6.63 In., Body Dia. 2.25 In., Safety Rated Not Safety Rated, Number of Batteries 2, Batteries Included No, Battery Burn Time 2 hr., Lamp Life 20 hr., Switch Type Slide, Beam Distance 9m, Lens Material Polycarbonate

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.