KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND Incandescent 17 Lumens Handheld Flashlight

VALUE BRAND| Zoro #: G0468535| Mfr #: 6AHC4

$7.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Includes: Lanyard
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468535 Mfr #: 6AHC4
Batteries Included: NoIncludes: Lanyard
Flashlight Grouping Type: Handheld FlashlightFlashlight Body Material: Rubber
Flashlight Grade: IndustrialFlashlight Battery Type: Alkaline
Maximum Lumens Output: 17Switch Type: Push button
Flashlight Battery Size: DBattery Burn Time: 11 hr.
Light Output Modes: HighLumens: 17
Lamp Type: incandescentFlashlight Beam Type: Fixed
Special Light Output Mode: No Special Light OutputRechargeable: No
Lumens Range: 0 to 49Number of Batteries: 3
Body Color: BlackWater Penetration Rating: IPx4
Length: 9.87"Lens Material: Polycarbonate
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): China

Description

Handheld Flashlight, Industrial, Incandescent, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, 17 Lumens, Maximum Lumens Output 17, Flashlight Body Material Rubber, Body Color Black, Length 9.87 In., Safety Rated Not Safety Rated

Reviews