KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND LED 45 Lumens Black Flashlight

VALUE BRAND| Zoro #: G2137213| Mfr #: 6AHA6

$21.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Flashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137213 Mfr #: 6AHA6
Batteries Included: NoFlashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: AluminumLamp Life: 50,000 hr.
Drop Rating: 1.0mFlashlight Grade: Industrial
Battery Burn Time: 6 hr.Maximum Lumens Output: 45
Switch Type: Push buttonFlashlight Battery Size: AA
Weight with Batteries: 8.32 oz.Light Output Modes: High
Flashlight Battery Type: AlkalineBeam Distance: 34m
Lamp Type: LedFlashlight Beam Type: Adjustable
Special Light Output Mode: No Special Light OutputBody Dia.: 2.38"
Lumens Range: 0 to 49Number of Batteries: 2
Body Color: BlackLumens: 45
Length: 6.00"Run Time on High Setting: 6 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): Taiwan, Province of China

Description

Handheld Flashlight, Industrial, LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 45 Lumens, Maximum Lumens Output 45, 6 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 6.00 In., Body Dia. 2.38 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews