LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

WESTWARD LED Black Headlamp

VALUE BRAND| Zoro #: G1279083| Mfr #: 6AHA8

$12.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Color: Black
Number of Batteries: 3
Lumens: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279083 Mfr #: 6AHA8
Body Color: BlackNumber of Batteries: 3
Lumens: 10Batteries Included: No
Lamp Type: LedSwitch Type: Push button
Lumens Range: 0 to 49Item: Headlamp
Run Time on High Setting: 70 hr.Safety Rated: Not Safety Rated
Flashlight Battery Size: AAALens Material: Polycarbonate
Water Penetration Rating: IP44Battery Burn Time: 70 hr.
Lamp Life: 100,000 hr.Rechargeable: No
Special Light Output Mode: No Special Light OutputBeam Distance: 9m
Flashlight Grade: IndustrialLight Output Modes: High
Flashlight Body Material: PlasticFlashlight Grouping Type: Headlamp
Mounting Type: StrapMaximum Lumens Output: 10
Country of Origin (subject to change): China

Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, 142 Lumens, Number of Batteries 3, No Batteries Included, Battery Burn Time 70 hr., Lumens Range 100 to 249, Run Time on High Setting 70 hr., Maximum Lumens Output 142, Lamp Type LED, Lamp Life 100,000 hr., Light Output Modes High, Body Color Black, Body Material Plastic, Lens Material Polycarbonate, Switch Type Push Button, Strap Mounting Type, Beam Distance 9m, Water Penetration Rating IP44

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews