VALUE BRAND 20 Lumens, LED Black Headlamp

VALUE BRAND| Zoro #: G1165017| Mfr #: 6AHC2

$19.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165017 Mfr #: 6AHC2
Safety Rated: Not Safety RatedFlashlight Body Material: Plastic
Lamp Type: LEDSpecial Light Output Mode: No Special Light Output
Battery Burn Time: 11 hr.Water Penetration Rating: IPX4
Rechargeable: NoMounting Type: Strap
Light Output Modes: HighFlashlight Grouping Type: Headlamp
Body Color: BlackFlashlight Battery Size: AAA
Switch Type: Push ButtonFlashlight Grade: Industrial
Lumens: 20Maximum Lumens Output: 20
Batteries Included: NoRun Time on High Setting: 11 hr.
Number of Batteries: 3Lumens Range: 0 to 49
Item: HeadlampLamp Life: 30, 000 hr.
Country of Origin (subject to change): China

Product Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, 20 Lumens, Number of Batteries 3, No Batteries Included, Battery Burn Time 11 hr., Lumens Range 0 to 49, Run Time on High Setting 11 hr., Maximum Lumens Output 20, Lamp Type LED, Lamp Life 30, 000 hr., Light Output Modes High, Body Color Black, Body Material Plastic, Switch Type Push Button, Strap Mounting Type, Water Penetration Rating IPX4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.