VALUE BRAND 185 Lumens, LED Silver Headlamp

VALUE BRAND| Zoro #: G1215094| Mfr #: 6AHC3

$39.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215094 Mfr #: 6AHC3
Safety Rated: Not Safety RatedFlashlight Body Material: Plastic
Switch Type: Push buttonLamp Type: Led
Flashlight Grouping Type: HeadlampBatteries Included: No
Number of Batteries: 3Mounting Type: Strap
Rechargeable: NoItem: Headlamp
Body Color: GrayFlashlight Grade: Industrial
Maximum Lumens Output: 185Lumens: 185
Run Time on High Setting: 16 hr.Lumens Range: 100 to 249
Lamp Life: 30, 000 hr.Special Light Output Mode: Blue Light, Green Light, Red Light
Battery Burn Time: 16 hr.Water Penetration Rating: IPX4
Flashlight Battery Size: AALight Output Modes: HIGH
Country of Origin (subject to change): China

Product Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AA, 185 Lumens, Number of Batteries 3, No Batteries Included, Battery Burn Time 16 hr., Lumens Range 100 to 249, Run Time on High Setting 16 hr., Maximum Lumens Output 185, Lamp Type LED, Lamp Life 30,000 hr., Light Output Modes High, Special Light Output Mode Blue Light, Green Light, Red Light, Body Color Gray, Body Material Plastic, Switch Type Push Button, Strap Mounting Type, Water Penetration Rating IPX4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.