KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND LED 3 Lumens Silver Inspection Penlight

VALUE BRAND| Zoro #: G2342286| Mfr #: 2XTH1

$8.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Includes: Pocket clip
Flashlight Grade: Industrial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342286 Mfr #: 2XTH1
Flashlight Battery Type: AlkalineIncludes: Pocket clip
Flashlight Grade: IndustrialMaximum Lumens Output: 3
Body Color: SilverFlashlight Grouping Type: Inspection Flashlight
Length: 4.00"Battery Burn Time: 25 hr.
Special Light Output Mode: No Special Light OutputLumens: 3
Lumens Range: 0 to 49Flashlight Battery Size: AAA
Item: Inspection FlashlightBatteries Included: Yes
Lamp Type: LedRun Time on High Setting: 25 hr.
Flashlight Body Material: AluminumSwitch Type: Push button
Number of Batteries: 2Country of Origin (subject to change): Taiwan, Province of China

Description

Inspection Flashlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 25 hr., Length 4.00 In., Lumens Range 0 to 49, Run Time on High Setting 25 hr., Maximum Lumens Output 3, 3 Lumens, Body Color Silver, Flashlight Body Material Aluminum, Switch Type Push Button

Reviews