JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

VALUE BRAND LED 8 Lumens Industrial Silver Inspection Light

VALUE BRAND| Zoro #: G0732331| Mfr #: 5RHR6

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732331 Mfr #: 5RHR6
Flashlight Battery Size: AAAFlashlight Grade: Industrial
Body Color: SilverLamp Type: Led
Flashlight Body Material: AluminumItem: Inspection Flashlight
Flashlight Battery Type: AlkalineLumens Range: 0 to 49
Flashlight Grouping Type: Inspection FlashlightBatteries Included: No
Lumens: 8Beam Distance: 8m
Number of Batteries: 1Battery Burn Time: 10 hr.
Length: 3.38"Switch Type: Rotary
Lamp Life: 50, 000 hr.Includes: Pocket Clip, Flexible Neck
Maximum Lumens Output: 8Run Time on High Setting: 10 hr.
Country of Origin (subject to change): China

Product Description

With a stellar industrial inspection flashlight from Value Brand, finding your way in the dark is a breeze. This silver industrial inspection flashlight takes AAA batteries and outputs 8 lumens. This inspection flashlight has a rotary switch and the body is made of aluminum. The length is 3.38" long. Enjoy long lasting light with a lamp life of 50,000 hours. It features a lumen range from 0 to 49. You'll get the most out of your inspection flashlight with 10 hours of run time on the highest setting.

Product Reviews

Save 15%. Sign up for Z-mail.