KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VALUE BRAND UV Industrial Silver Inspection Flashlight

VALUE BRAND| Zoro #: G1350203| Mfr #: 5RHN7

$22.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Includes: Pocket clip
Flashlight Grade: Industrial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350203 Mfr #: 5RHN7
Flashlight Battery Type: AlkalineIncludes: Pocket clip
Flashlight Grade: IndustrialBody Color: Silver
Flashlight Grouping Type: Inspection FlashlightLength: 6.75"
Battery Burn Time: 50 hr.Special Light Output Mode: UV
Lumens Range: 0 to 49Flashlight Battery Size: AAAA
Light Output Modes: HighItem: Inspection Flashlight
Batteries Included: NoLamp Type: Led
Run Time on High Setting: 50 hr.Flashlight Body Material: Aluminum
Switch Type: Push buttonLamp Life: 100,000 hr.
Number of Batteries: 3Country of Origin (subject to change): Taiwan, Province of China

Description

Inspection Flashlight, Flashlight Grade Industrial, Lamp Type UV, Number of Batteries 3, Flashlight Battery Size AAAA, Flashlight Battery Type Alkaline, Batteries Included No, Battery Burn Time 50 hr., Length 6.75 In., Lumens Range 0 to 49, Run Time on High Setting 50 hr., Lamp Life 100,000 hr., Body Color Silver, Flashlight Body Material Aluminum, Switch Type Push Button, Light Output Modes High

Reviews