VALUE BRAND UV Industrial Silver Inspection Penlight

VALUE BRAND| Zoro #: G0255507| Mfr #: 5RHR5

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255507 Mfr #: 5RHR5
Body Color: SilverSwitch Type: Push button
Flashlight Battery Type: AlkalineLight Output Modes: High
Number of Batteries: 2Battery Burn Time: 30 hr.
Flashlight Body Material: AluminumLamp Type: Led
Flashlight Battery Size: AAAFlashlight Grade: Industrial
Lamp Life: 50, 000 hr.Flashlight Grouping Type: Inspection Flashlight
Item: Inspection FlashlightLumens Range: 0 to 49
Run Time on High Setting: 30 hr.Length: 5.62"
Batteries Included: NoCountry of Origin (subject to change): Taiwan

Product Description

Inspection Flashlight, Flashlight Grade Industrial, Lamp Type UV, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included No, Battery Burn Time 30 hr., Length 5.62 In., Lumens Range 0 to 49, Run Time on High Setting 30 hr., Lamp Life 50,000 hr., Body Color Silver, Flashlight Body Material Aluminum, Switch Type Push Button, Light Output Modes High

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.