Industrial Spotlight, Halogen, Silver

VALUE BRAND| Zoro #: G1281865| Mfr #: 5RHL8

$77.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281865 Mfr #: 5RHL8
Safety Rated: Not Safety RatedSwitch Type: Trigger
Lamp Type: HalogenFlashlight Grouping Type: Spotlight
Flashlight Body Material: PlasticItem: Spotlight
Special Light Output Mode: No Special Light OutputNumber of Batteries: 1
Weight with Batteries: 6.30 lb.Length: 11.25"
Lamp Life: 300 hr.Includes: AC/DC Charger
Battery Burn Time: 0.7 hr.Body Dia.: 5.38"
Body Color: GrayLens Material: Tempered Glass
Standards: ULFlashlight Battery Type: Sealed Lead Acid
Cord Type: 12VDC/120VACFlashlight Grade: Industrial
Cord Length: 5.8 ft.Run Time on High Setting: 0.7 hr.
Batteries Included: YesLumens Range: 0 to 49
Country of Origin (subject to change): China

Product Description

Industrial Spotlight, Lamp Type Halogen, Battery Type Sealed Lead Acid, Number of Batteries 1, Batteries Included Yes, Lamp Life 300 hr., Length 11.25 In., Cord Type 12VDC/120VAC, Body Dia. 5.38 In., Cord Length 5.8 ft., Body Color Black/Silver, Body Material ABS Plastic, Battery Burn Time 0.7 hr., Switch Type Trigger, Lens Material Tempered Glass, Water Penetration Rating None, Weight with Batteries 6.30 lb., Standards UL, Includes AC/DC Charger

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.