PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Industrial Thermometer, 0 to 160 F

VALUE BRAND| Zoro #: G2379273| Mfr #: 4LZP7

$37.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2379273 Mfr #: 4LZP7
Includes: InstructionsAccuracy: +/-1%
Connection Location: Lower, Variable AngleInsertion Length: 5"
Case Color: BlackStem Length: 6"
Temp. Range (F): 0 Degrees to 160 Degrees FScale Material: Aluminum
Item: Industrial Glass ThermometerWindow Material: Glass
Scale Color: White with Black MarkingsFill: Non Toxic Blue Liquid
Case Material: AluminumStem Dia.: 0.440"
Scale Divisions: 2 DegreesConnection Size: 1-1/4-18
Country of Origin (subject to change): China

Product Description

Industrial Glass Thermometer, Connection Location Lower, Variable Angle, Insertion Length 5 In., Stem Length 6 In., Temp. Range (F) 0 Degrees to 160 Degrees F, Scale Divisions 2 Degrees , Case Material Aluminum, Stem Dia. 0.440 In., Connection Size 1-1/4-18, Fill Non Toxic Blue Liquid, Accuracy +/-1 Percent, Case Color Black, Scale Material Aluminum, Scale Color White with Black Markings, Window Material Glass, Includes Instructions

Restrictions and Compliance

*3: Hazardous material

Product Reviews