KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Thermometer, 30 to 180 F

VALUE BRAND| Zoro #: G2024583| Mfr #: 4LZN9

$33.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Scale Color: White with Black Markings
Includes: Instructions
Stem Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024583 Mfr #: 4LZN9
Scale Color: White with Black MarkingsIncludes: Instructions
Stem Length: 3-1/2"Scale Divisions: 2 Degrees
Accuracy: +/-1%Stem Dia.: 0.440"
Connection Size: 1-1/4-18Temp. Range (F): 30 Degrees to 180 Degrees F
Scale Material: AluminumWindow Material: Glass
Item: Industrial Glass ThermometerCase Material: Aluminum
Fill: Non Toxic Blue LiquidCase Color: Black
Insertion Length: 2-1/2"Connection Location: Lower, Variable Angle
Country of Origin (subject to change): China

Description

Industrial Glass Thermometer, Connection Location Lower, Variable Angle, Insertion Length 2-1/2 In., Stem Length 3-1/2 In., Temp. Range (F) 30 Degrees to 180 Degrees F, Scale Divisions 2 Degrees , Case Material Aluminum, Stem Dia. 0.440 In., Connection Size 1-1/4-18, Fill Non Toxic Blue Liquid, Accuracy +/-1 Percent, Case Color Black, Scale Material Aluminum, Scale Color White with Black Markings, Window Material Glass, Includes Instructions

Restrictions and Compliance

*3: Hazardous material

Reviews