Industrial Wire Shelving, H 63, W 72, D 24

VALUE BRAND| Zoro #: G1748153| Mfr #: 1ZTG8

$237.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Starter
Depth: 24"
Width: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748153 Mfr #: 1ZTG8
Wire Shelving Type: StarterDepth: 24"
Width: 72"Shelf Capacity: 600 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Zinc PlatedColor: Silver
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 63"Includes: 4 Shelves and 4 Posts
Standards: NSFCountry of Origin (subject to change): China

Description

Wire Shelving Unit,Starter,Material Steel,Number of Shelves 4,Width 72 In.,Depth 24 In.,Height 63 In.,Shelf Capacity 600 lb.,1 In. Increments,Silver,Finish Zinc Plated,Standards NSF,Includes 4 Shelves and 4 Posts

Reviews