20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Inline Coupler, 4 Contacts

VALUE BRAND| Zoro #: G2467211| Mfr #: 6C081

$0.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467211 Mfr #: 6C081
Number of Contacts: 4Connector Type: RJ11
Simplex/Duplex: SimplexItem: Inline Coupler
Connector Application: TelecommunicationsCable Type: RJ11
Number of Positions: 6Color: Ivory
Country of Origin (subject to change): China

Product Description

Inline Coupler, Connector Type RJ11, Connector Application Telecommunications, Simplex, Cable Type RJ11, Number of Contacts 4, Number of Positions 6, Color Ivory

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.