Insert Install Tool, Mandrel, 3/4-10

VALUE BRAND| Zoro #: G0390862| Mfr #: 3532-3/4HIP

$39.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390862 Mfr #: 3532-3/4HIP
Item: Insert Installation ToolMaterial: steel
Application: For Installation of Free Running and Screw Locking Helical InsertsUse With Internal Thread Size: 3/4-10
Thread Type: UNCType: Threaded Mandrel Type III
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Mandrel, Steel, UNC Thread Type, Use With Internal Thread Size 3/4-10, For Use With Wire Thread Inserts, Application For Installation of Free Running and Screw Locking Helical Inserts

Product Reviews

Save 15%. Sign up for Z-mail.