Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Insert Install Tool, Mandrel, 5/8-11

VALUE BRAND| Zoro #: G2282831| Mfr #: 3532-5/8HIP

$35.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Wire Thread Inserts
Application: For Installation of Free Running and Screw Locking Helical Inserts
Type: Threaded Mandrel Type III
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282831 Mfr #: 3532-5/8HIP
For Use With: Wire Thread InsertsApplication: For Installation of Free Running and Screw Locking Helical Inserts
Type: Threaded Mandrel Type IIIThread Type: UNC
Use With Internal Thread Size: 5/8-11Material: steel
Country of Origin (subject to change): United States

Description

Insert Installation Tool, Mandrel, Steel, UNC Thread Type, Use With Internal Thread Size 5/8-11, For Use With Wire Thread Inserts, Application For Installation of Free Running and Screw Locking Helical Inserts

Reviews