20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000

VALUE BRAND| Zoro #: G0902587| Mfr #: 1HAB9

$152.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902587 Mfr #: 1HAB9
Item: Inspection TagMaterial: Paper
Color: WHITELegend Color: Black and Red
Legend: Danger/Do Not OperateWidth: 3-1/8"
Height: 6-1/4"Country of Origin (subject to change): China

Product Description

Inspection Tag, Paper, Legend Danger/Do Not Operate, Color White, Legend Color Black and Red, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000
Save 15%. Sign up for Z-mail.