2-3/8" x 4-3/4" Green Inspection Tag, Accepted, Pk1000

VALUE BRAND| Zoro #: G2093752| Mfr #: 1HAA9

$84.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/8"
Item: Inspection Tag
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093752 Mfr #: 1HAA9
Width: 2-3/8"Item: Inspection Tag
Color: GreenLegend: Accepted
Height: 4-3/4"Material: Paper
Country of Origin (subject to change): China

Description

Inspection Tag, Paper, Legend Accepted, Color Green, Height 4-3/4 In., Width 2-3/8 In., Package Quantity 1000

Reviews