KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000

VALUE BRAND| Zoro #: G1766335| Mfr #: 1HAB2

$84.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/8"
Legend Color: black
Item: Inspection Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766335 Mfr #: 1HAB2
Width: 2-3/8"Legend Color: black
Item: Inspection TagColor: Red
Legend: RejectedHeight: 4-3/4"
Material: PaperCountry of Origin (subject to change): China

Description

Inspection Tag, Paper, Legend Rejected, Color Red, Legend Color Black, Height 4-3/4 In., Width 2-3/8 In., Package Quantity 1000

Reviews