KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/8" x 6-1/4" White Inspection Tag, Warning, Pk1000

VALUE BRAND| Zoro #: G2405532| Mfr #: 1HAB6

$111.39 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/8"
Legend Color: black
Item: Inspection Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405532 Mfr #: 1HAB6
Width: 3-1/8"Legend Color: black
Item: Inspection TagColor: White
Legend: WarningHeight: 6-1/4"
Material: PaperCountry of Origin (subject to change): China

Description

Inspection Tag, Paper, Legend Warning, Color White, Legend Color Black, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Reviews