Inspection Tag, Ppr, Inspection Log, PK1000

VALUE BRAND| Zoro #: G2092501| Mfr #: 1HAC4

$122.65 /pk

This item ships free. DetailsStandard ground shipping
Details:
Legend Color: black
Item: Inspection Tag
Legend: Inspection Log
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2092501 Mfr #: 1HAC4
Legend Color: blackItem: Inspection Tag
Legend: Inspection LogMaterial: Paper
Height: 6-1/4"Width: 3-1/8"
Color: ManilaCountry of Origin (subject to change): China

Product Description

Inspection Tag, Paper, Legend Inspection Log, Color Manila, Legend Color Black, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Product Reviews