THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Instant Foam 18" x 18", Pk36

VALUE BRAND| Zoro #: G0985783| Mfr #: 2CXC4

$209.48 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Length: 18"
Carton Length: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985783 Mfr #: 2CXC4
Width: 18"Length: 18"
Carton Length: 16"Carton Height: 5"
Bag Number: 20Carton Width: 10"
Country of Origin (subject to change): United States

Description

Instant Foam Packaging, Length 18 In., Width 18 In., Bag Number 20, Carton Length 16 In., Carton Width 10 In., Carton Height 5 In., Package Quantity 36

Reviews