KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulation Piercing Clip, 1A, Red/Black, PR

VALUE BRAND| Zoro #: G2450831| Mfr #: 5TWZ5

$23.81 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp.: Up to 122 Degrees F
Item:
Features:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450831 Mfr #: 5TWZ5
Operating Temp.: Up to 122 Degrees FItem:
Features: Contact Material: Stainless Steel
Max. Amps: Wire Size: 0.030 to 0.180"
Length: Color:
Hand Held Voltage: 33VAC/70VDCCountry of Origin (subject to change): China

Description

Insulation Piercing Clip, Max. Amps 1, Hand Held Voltage 33VAC/70VDC, Features 0.030 to 0.180 In. Wire Size, Length 4 In., Color Red/Black, Wire Size 0.030 to 0.180 In., Operating Temp. Up to 122 Degrees F, Contact Material Stainless Steel, 1 Pair

Reviews