Int Retain Ring Asst, 180 Pc, 12 Szs

VALUE BRAND| Zoro #: G1134287| Mfr #: RCI25175STPA

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Material: steel
Finish: Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134287 Mfr #: RCI25175STPA
Type: InternalMaterial: steel
Finish: PhosphateNumber of Pieces: 180
Includes: (25) Each: HO-25x1/4", HO-37x3/8", HO-50x1/2", HO-62x5/8", HO-75x3/4", (10) Each: HO-87x7/8", HO-100x1", HO-112x1-1/8", HO-125x1-1/4", (5) Each: HO-150x1-1/2", HO-162x1-5/8", HO-175x1-3/4" and Plastic ContainerMeets/Exceeds: QS-9000/ISO 9002, MS, ANSI, and Din Specifications
Number of Sizes: 12Country of Origin (subject to change): United States

Description

Internal Retaining Ring Assortment, Sizes 1/4 to 1 3/4 Inch, 180 Pieces, 12 Sizes, Steel Phosphate

Reviews