Int Retain Ring Asst, 218 Pc, 12 Szs

VALUE BRAND| Zoro #: G1003721| Mfr #: 4F413

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Retaining Ring Assortment
Material: steel
Number of Pieces: 218
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1003721 Mfr #: 4F413
Item: Retaining Ring AssortmentMaterial: steel
Number of Pieces: 218Number of Sizes: 12
Finish: PhosphateIncludes: (30) Each: HO-37x3/8", HO-50x1/2", (20) Each: HO-25x1/4", HO-31x5/16", HO-43x7/16", HO-56x9/16", HO-62x5/8", HO-75x3/4", (15) Each: HO-87x7/8", (10) Each: HO-81x13/16", HO-100x1", (3) Each: HO-125x1-1/4", and Plastic Container
Type: InternalCountry of Origin (subject to change): United States

Product Description

Internal Retaining Ring Assortment, Sizes 1/4 to 1 1/4 Inch, 218 Pieces, 12 Sizes, Steel

Product Reviews