Int Retain Ring Asst, 243 Pc, 25 Szs

VALUE BRAND| Zoro #: G0261861| Mfr #: RCI37300STPA

$68.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 25
Number of Pieces: 243
Item: Retaining Ring Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261861 Mfr #: RCI37300STPA
Number of Sizes: 25Number of Pieces: 243
Item: Retaining Ring AssortmentIncludes: (25) Each: HO-37x3/8", HO-43x7/16", HO-50x1/2", HO-62x5/8", HO-68x11/16", HO-75x3/4", (10) Each: HO-81x13/16", HO-87x7/8", HO-100x1", HO-106x1-1/16", HO-112x1-1/8", HO-125x1-1/4", (5) Each: HO-137x1-3/8", HO-150x1-1/2", (3) Each: HO-162x1-5/8", HO-175x1-3/4", HO-187x1-7/8", HO-200x2", (2) Each: HO-225x2-1/4", HO-237x2-3/8", HO-250x2-1/2", HO-262x2-5/8", (1) Each: HO-275x2-3/4", HO-287x2-7/8", HO-300x3", and Plastic Container
Type: InternalFinish: Phosphate
Meets/Exceeds: QS-9000/ISO 9002, MS, ANSI, and Din SpecificationsMaterial: steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring Assortment, Sizes 3/8 to 3 Inch, 243 Pieces, 25 Sizes, Steel Phosphate

Reviews