Int Retain Ring Asst, 395 Pc, 23 Szs

VALUE BRAND| Zoro #: G1930494| Mfr #: 5A204

$140.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930494 Mfr #: 5A204
Finish: PhosphateMaterial: Steel
Item: Retaining Ring AssortmentType: Internal
Includes: (25) Each: HO-25x1/4", HO-37x3/8", HO-50x1/2", HO-56x9/16", HO-62x5/8", (20) Each: HO-75x3/4", HO-77x0.777", HO-81x13/16", HO-87x7/8", HO-90x0.901", HO-93x15/16", HO-102x1.023", (15) Each: HO-100x1", HO-112x1-1/8", HO-118x1-3/16", HO-125x1-1/4", (10) Each: HO-106x1-1/16", HO-131x1-5/16", HO-137x1-3/8", HO-143x1-7/16", HO-150x1-1/2", HO-156x1-9/16", HO-162x1-5/8", Plastic Case, and Retaining Ring PliersNumber of Sizes: 23
Number of Pieces: 395Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring Kit, 395 Pieces, 23 Sizes, Steel, Includes Reversible Pliers and Case

Product Reviews

Save 15%. Sign up for Z-mail.