JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Int Thread Repair Kit, 2 Pcs

VALUE BRAND| Zoro #: G2237146| Mfr #: NES1036

$385.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237146 Mfr #: NES1036
Type: InternalApplication: Restoring Threads
Thread Type: Metric or UNCItem: Repair Kit
Size: Internal 7/8" to 2-5/8"Number of Pieces: 2
Includes: Nes24, Nes25Country of Origin (subject to change): Israel

Product Description

Internal Thread Repair Set, Size Internal 7/8 In. to 2-5/8 In., Thread Type Metric or UNC, Number of Pieces 2, Restoring Threads, Includes Nes24, Nes25

Product Reviews

Save 15%. Sign up for Z-mail.