Int Thread Repair Kit, 3 Pcs

VALUE BRAND| Zoro #: G0351696| Mfr #: NES1007

$202.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351696 Mfr #: NES1007
Thread Type: Metric or UNCItem: Repair Kit
Application: Restoring ThreadsType: Internal
Size: Internal 5/16" to 13/16"Number of Pieces: 3
Includes: Nes21, Nes22, Nes23Country of Origin (subject to change): Israel

Product Description

Internal Thread Repair Set, Size Internal 5/16 In. to 13/16 In., Thread Type Metric or UNC, Number of Pieces 3, Restoring Threads, Includes Nes21, Nes22, Nes23

Product Reviews

Save 15%. Sign up for Z-mail.