Int Thread Repair Tool, 11/16-13/16 In

VALUE BRAND| Zoro #: G1338391| Mfr #: NES23

$82.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Internal Thread
Item: Repair Tool
Size: Internal 11/16" to 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338391 Mfr #: NES23
Type: Internal ThreadItem: Repair Tool
Size: Internal 11/16" to 13/16"Application: Restoring Threads, Adjusts to Any Pitch and Depth
Thread Type: Metric or UNCMaterial: steel
Country of Origin (subject to change): Israel

Description

Internal Thread Repair Tool, Steel, Thread Type Metric or UNC, Restoring Threads, Adjusts to Any Pitch and Depth

Reviews