KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Int Thread Repair Tool, 7/8-1 1/4 In

VALUE BRAND| Zoro #: G0999853| Mfr #: NES24

$111.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Internal Thread
Item: Repair Tool
Size: Internal 7/8" to 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999853 Mfr #: NES24
Type: Internal ThreadItem: Repair Tool
Size: Internal 7/8" to 1-1/4"Application: Restoring Threads, Adjusts to Any Pitch and Depth
Thread Type: Metric or UNCMaterial: steel
Country of Origin (subject to change): Israel

Description

Internal Thread Repair Tool, Steel, Thread Type Metric or UNC, Restoring Threads, Adjusts to Any Pitch and Depth

Reviews