KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interlocking Stencil, Letters, Brass

VALUE BRAND| Zoro #: G0731342| Mfr #: 1F045

$386.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 33
Item: Stencil
Includes: 33 Piece Letters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731342 Mfr #: 1F045
Number of Pieces: 33Item: Stencil
Includes: 33 Piece LettersCharacter Width: 5"
Character Height: 8"Thickness: 0.007"
Character Type: LettersMaterial: Brass
Character: LettersInterlock: Yes
Country of Origin (subject to change): China

Description

Stencil, Character Letters, Character Height 8 In., Character Width 5 In., Material Brass, Thickness 0.007 In., Character Type Letters, Interlock Yes, Number of Pieces 33

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews