Interlocking Stencil, Numbers, Brass

VALUE BRAND| Zoro #: G2446062| Mfr #: 1F044

$309.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446062 Mfr #: 1F044
Material: BrassThickness: 0.007"
Item: StencilCharacter: Numbers
Includes: 13 Piece NumbersCharacter Type: Numbers
Character Width: 5"Character Height: 12"
Country of Origin (subject to change): China

Product Description

Stencil, Character Numbers, Character Height 12 In., Character Width 5 In., Material Brass, Thickness 0.007 In., Character Type Numbers, Interlock Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.