STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Interlocking Stencil, Numb&Letters, Brass

VALUE BRAND| Zoro #: G1270753| Mfr #: 3W648

$164.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Character Height: 4"
Character Type: Letters, Numbers, Punctuation
Item: Stencil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270753 Mfr #: 3W648
Character Height: 4"Character Type: Letters, Numbers, Punctuation
Item: StencilCharacter: Letters and Numbers
Interlock: YesIncludes: 92 Piece Numbers and Letters
Thickness: 0.007"Number of Pieces: 92
Material: BrassCharacter Width: 5"
Country of Origin (subject to change): China

Description

Stencil, Character Letters and Numbers, Character Height 4 In., Character Width 5 In., Material Brass, Thickness 0.007 In., Character Type Letters, Numbers, Punctuation, Interlock Yes, Number of Pieces 92

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews