KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interlocking Stencil, Numb&Letters, Brass

VALUE BRAND| Zoro #: G2342252| Mfr #: 6A232

$126.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 92
Item: Stencil
Includes: 92 Piece Numbers and Letters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342252 Mfr #: 6A232
Number of Pieces: 92Item: Stencil
Includes: 92 Piece Numbers and LettersCharacter Width: 1-1/2"
Character Height: 3"Thickness: 0.007"
Character Type: Letters, Numbers, PunctuationMaterial: Brass
Character: Letters and NumbersInterlock: Yes
Country of Origin (subject to change): China

Description

Stencil, Character Letters and Numbers, Character Height 3 In., Character Width 1-1/2 In., Material Brass, Thickness 0.007 In., Character Type Letters, Numbers, Punctuation, Interlock Yes, Number of Pieces 92

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews