Int/Ext Ring Asst, 222 Pc, 20 Szs

VALUE BRAND| Zoro #: G0915406| Mfr #: 4F420

$78.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915406 Mfr #: 4F420
Number of Pieces: 221Item: Retaining Ring Assortment
Material: steelType: Internal and External
Finish: PhosphateIncludes: Internal Rings (15) Each: HO-37x3/8", HO-43x7/16", HO-50x1/2", (10) Each: HO-56x9/16", HO-62x5/8", HO-75x3/4", (9) Each: HO-87x7/8", HO-93x15/16", (8) Each: HO-100x1", HO-102x1.023", External Rings (20) Each: SH-25x1/4", SH-31x5/16", (15) Each: SH-37x3/8", SH-43x7/16", (10) Each: SH-50x1/2", (8) Each: SH-62x5/8", SH-68x11/16", (6) Each: SH-75x3/4", (5) Each: SH-78x25/32", SH-87x7/8", Plastic Container, and Retaining Ring Pliers
Number of Sizes: 20Country of Origin (subject to change): United States

Product Description

Internal/External Retaining Ring Assortment, 222 Pieces, 20 Sizes, Steel, Includes Reversible Pliers and Case, Internal Rings (15) HO-37 x 3/8", HO-43 x 7/16", HO-50 x 1/2", (10) HO-56 x 9/16", HO-62 x 5/8", and HO-75 x 3/4", (9) HO-87 x 7/8" and HO-93 x 15/16", (8) HO-100 x 1" and HO-102 x 1.023", External Rings (20) SH-25 x 1/4" and SH-31 x 5/16", (15) SH-37 x 3/8" and SH-43 x 7/16", (10) SH-50 x 1/2", (8) SH-62 x 5/8" and SH-68 x 11/16", (6) SH-75 x 3/4", (5) SH-78 x 25/32" and SH-87 x 7/8"

Product Reviews

Save 15%. Sign up for Z-mail.