KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Int/Ext Thread Repair Kit, 4 Pcs

VALUE BRAND| Zoro #: G1178676| Mfr #: NES1017

$475.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Item: Repair kit
Includes: Nes1A, Nes21, Nes22, Nes23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178676 Mfr #: NES1017
Number of Pieces: 4Item: Repair kit
Includes: Nes1A, Nes21, Nes22, Nes23Size: External 5/32" to 3/4", Internal 5/16" to 13/16"
Type: Internal/ExternalApplication: Restoring Threads
Thread Type: Metric or UNCCountry of Origin (subject to change): Israel

Description

Repair Kit, Internal/External, Size External 5/32 In. to 3/4 In., Internal 5/16 In. to 13/16 In., Thread Type Metric or UNC, Number of Pieces 4, Restoring Threads, Includes Nes1A, Nes21, Nes22, Nes23

Reviews