FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Int/Ext Thread Repair Kit, 6 Pcs

VALUE BRAND| Zoro #: G2071307| Mfr #: NES1025

$445.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071307 Mfr #: NES1025
Item: Repair kitThread Type: Metric or UNC
Application: Restoring ThreadsType: Internal/External
Size: External 5/32" to 1-1/2", Internal 5/16" to 1-1/4"Number of Pieces: 6
Includes: Nes1A, Nes2, Nes21, Nes22, Nes23, Nes24Country of Origin (subject to change): Israel

Product Description

Repair Kit, Internal/External, Size External 5/32 In. to 1-1/2 In., Internal 5/16 In. to 1-1/4 In., Thread Type Metric or UNC, Number of Pieces 6, Restoring Threads, Includes Nes1A, Nes2, Nes21, Nes22, Nes23, Nes24

Product Reviews