Zoro Select
Inverted Air Cargo Swivel Caster, Nylon, 2-9/16 in
Mfr # 1F147
Zoro # G2150321
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. P10S-PH030R-P6-SB-001
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller P21S-UA080R-14-TB
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic TS4 075 RP14 T19
- ZORO SELECT Rigid Plate Castr, Poly, 5 in., 1050 lb., Rd 1NVL9
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. TSH200RU15T24
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball LU-GTH 160K-FI
- ZORO SELECT Rigid Pneumatic Caster, 10-1/4 in., 550 lb B-P 267R
- ZORO SELECT Caster, 3 X 3/4 In Swivel MH2TUL401G
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel P25SX-UP040D-14
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel P21SX-U060K-14
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. CDP-G-87
- Zoro Select Casters