Zoro Select
1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend
Mfr # 1PNK3
Zoro # G0336786
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 5-1/8
Explore More Products
- ZORO SELECT Coupling, White Drain, Slip Connection 35331
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White Finish, Lavatory, Extension 4FEZ1
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain 35088
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection 35379
- ZORO SELECT 1/2 " Dia., ABS, Silver Finish, Sure Grip Flange 25703
- ZORO SELECT Brass Waste and Overflow Shoe, Gold 35224
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain M962544-2950A
- ZORO SELECT Tailpiece, White Drain, Slip Connection 35351
- Zoro Select Drain Components