JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

J-Bend, Elbow, Kitchen, SlipxThreaded Conn.

VALUE BRAND| Zoro #: G1445534| Mfr #: 4FEX1

$32.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445534 Mfr #: 4FEX1
Item: J-Bend w/ElbowType: Kitchen
Material of Construction: BrassColor/Finish: Rough Brass
Gauge: 17Pipe Dia. (In.): 1-1/2
Connection: Slip x ThreadedCountry of Origin (subject to change): China

Product Description

J-Bend w/Elbow, Kitchen, Material of Construction Brass, Color/Finish Rough Brass, Pipe Dia. 1 1/2 In., Slip x Threaded Connection, Gauge 17

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.