BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

J Bend, Plastic, Pipe 1 1/2 In, Poly

VALUE BRAND| Zoro #: G1679124| Mfr #: 1PPC4

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material of Construction: polypropylene
Connection: Slip x Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679124 Mfr #: 1PPC4
Package Quantity: 1Material of Construction: polypropylene
Connection: Slip x ThreadedFor Use With: Misaligned Pipes
Gauge: -Type: Lavatory/Kitchen Flexible
Color/Finish: White/PlasticItem: J-bend
Includes: -Length (In.): 7-3/4
Standards: -Pipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): China

Description

J-Bend, Lavatory/Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In, For Use With Misaligned Pipes, Slip x Threaded Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews