LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

J Bend, Plastic, Pipe 1 1/2 Or 1 1/4 In

VALUE BRAND| Zoro #: G1522087| Mfr #: 1PPC3

$5.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1522087 Mfr #: 1PPC3
Item: J-bendType: Repair Lavatory/Kitchen Flexible
Material of Construction: polypropyleneColor/Finish: White/Plastic
Length (In.): 7-3/4Pipe Dia. (In.): 1-1/4 or 1-1/2
Connection: SlipCountry of Origin (subject to change): China

Product Description

J-Bend, Lavatory/Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, For Use With Misaligned Pipes, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.