KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

J Bend w/Elbow, Plastic, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G1540777| Mfr #: 1PNX2

$4.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: J-bend
Includes: Washers
For Use With: Kitchen Drain Traps Having a Threaded Connection Or Wall Or Floor Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540777 Mfr #: 1PNX2
Item: J-bendIncludes: Washers
For Use With: Kitchen Drain Traps Having a Threaded Connection Or Wall Or Floor TubeType: Lavatory/Kitchen
Connection: Slip x ThreadedPackage Quantity: 1
Material of Construction: polypropyleneLength (In.): 5-1/2
Color/Finish: White/PlasticCountry of Origin (subject to change): China

Description

J-Bend w/Elbow, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In, For Use With Kitchen Drain Traps Having A Threaded Connection Or Wall Or Floor Tube, Slip x Threaded Connection, Includes Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews