20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Jack Screw, 3/16 L, Pk10

VALUE BRAND| Zoro #: G0914094| Mfr #: 154394

$3.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914094 Mfr #: 154394
Includes: 2 Flat Washers, 1 Lock Washer, 1 Hex NutFemale Thread Depth: 3/32"
Length Tolerance: +/-0.005"Body Length: 3/16"
Finish: Yellow Zinc ChromateScrew Size: #4-40
Material: SteelHex Width: 3/16"
Item: Jack ScrewHex Width Tolerance: +/-0.003"
Male Thread Length: 3/8"Thread Length: 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 3/8 In, Female Thread Length 3/32 In, Body Length 3/16 In, Hex Width Tolerance +/-0.003 In, Length Tolerance +/-0.005 In, Finish Zinc And Yellow Chromate Plating, Includes 2 Flat Washers, 1 Lock Washer, 1 Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.