THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Jack Screw, 3/16 L, Pk10

VALUE BRAND| Zoro #: G1767884| Mfr #: RM-4750-5

$3.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: Yellow Zinc Chromate
Length Tolerance: +/-0.005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767884 Mfr #: RM-4750-5
Package Quantity: 10Finish: Yellow Zinc Chromate
Length Tolerance: +/-0.005"Body Length: 3/16"
Hex Width Tolerance: +/-0.003"Thread Length: 7/16"
Hex Width: 3/16"Female Thread Depth: 3/32"
Screw Size: #4-40Material: steel
Male Thread Length: 7/16"Item: Jack Screw
Includes: 2 Flat Washers, 1 Lock Washer, 1 Hex NutCountry of Origin (subject to change): Taiwan

Description

Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 7/16 In, Female Thread Length 3/32 In, Body Length 3/16 In, Hex Width Tolerance +/-0.003 In, Length Tolerance +/-0.005 In, Finish Zinc And Yellow Chromate Plating, Includes 2 Flat Washers, 1 Lock Washer, 1 Hex Nut, Package 10

Reviews