LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Jack Screw, 3/16 L, Pk10

VALUE BRAND| Zoro #: G2165441| Mfr #: RM-4750-6

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165441 Mfr #: RM-4750-6
Hex Width Tolerance: +/-0.003"Finish: Yellow Zinc Chromate
Item: Jack ScrewScrew Size: #4-40
Material: steelHex Width: 3/16"
Includes: 2 Flat Washers, 1 Lock Washer, 1 Hex NutBody Length: 3/16"
Female Thread Depth: 3/32"Length Tolerance: +/-0.005"
Male Thread Length: 1/2"Thread Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Jack Screw, Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 1/2 In, Female Thread Length 3/32 In, Body Length 3/16 In, Hex Width Tolerance +/-0.003 In, Length Tolerance +/-0.005 In, Finish Zinc And Yellow Chromate Plating, Includes 2 Flat Washers, 1 Lock Washer, 1 Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.