Shop Alternate Products
This Product is Discontinued
Zoro Select
Jacking Swivel Caster, Vulkollan, 6 in., 1600 lb (Discontinued)
Mfr # XJP 150 PT2H B
Zoro # G0441393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1600 lb.
- Overall Height 23"
- Wheel Dia. 6"