Jacking Swivel Caster, Vulkollan, 6 in., 1600 lb

VALUE BRAND| Zoro #: G1571972| Mfr #: XJP 150 PT2H

$785.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571972 Mfr #: XJP 150 PT2H
Wheel Color: TanCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Temp. Range: -22 Degrees to 176 Degrees FIncludes: Elevation Locks and Foldaway Jacking Handle
Standards: ISO 9001Side Mount Hole Pattern: H
Features: Side MountPlate Size: 4" x 6"
Frame Material: SteelCaster Wheel/Tread Material: Polyurethane
Plate Thickness: 1/2"Non-Marking: Yes
Frame Finish: EnamelCaster Wheel Bearings: Ball
Outside Bolt Hole Spacing: 2-1/2" x 4-1/2"Inside Bolt Hole Spacing: 2-1/2" x 4-1/2"
Item: Jacking Swivel CasterMounting Bolt Dia.: 1/2"
Caster Sub-Type: SwivelReplacement Wheel: Mfr. No. 150 PT2H
Caster Core Material: Cast IronCaster Load Rating Range: Medium-Duty
Wheel Dia.: 6"Wheel Width: 1-1/2"
Overall Height: 23"Load Rating: 1600 lb.
Country of Origin (subject to change): United Kingdom

Product Description

Jacking Swivel Caster, Caster Load Rating Range Medium-Duty, Load Rating 1600 lb., Wheel Dia. 6 In., Wheel Width 1-1/2 In., Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 2-1/2 In. x 4-1/2 In., Outside Bolt Hole Spacing 2-1/2 In. x 4-1/2 In., Overall Height 23 In., Mounting Bolt Dia. 1/2 In., Ball Caster Wheel Bearings, Double Ball Caster Raceway, Plate Size 4 In. x 6 In., Wheel Color Tan, Core Color Gray, Caster Core Material Cast Iron, Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.